- 0.875 in Inside Diameter - 1.125 in Outside Diameter
- 2.38 in Center Distance - 140TC Frame
- Shaft Output
- Cast Iron Housing Material - Worm Gear
features
- Cast iron housing
- Alloy shafting
- Viton® seals
- Increased thermal capacity and Increased efficiency
- Modular Design
- Universal Mounting Dimensions
| Output Style | Shaft |
| Center Distance | 2.375 in |
| Input Style | C-Face Quill |
| Input HP | 1.79 |
| Housing Material | Cast Iron |
| Frame Size | 140TC |
| Output Speed | 70 rpm |
| Ratio | 25:1 |
| Gear Type | Worm |
| I.D. | 0.875 in |
| Service Factor | 1 |
| Output Direction | Double |
| O.D. | 1.125 in |
| Output Torque Range | 1000 to 2500 in lbs |
| HP Range | 1 to 1 1/2 hp |
| Style | A |
| Output Torque | 1248 in lbs |
| Output Shaft Orientation | LR |
| Center Distance Range | 1 in thru 3.25 in |
| No. of Reductions | Single |
| Weight | 33.0 LB |
| EAN or UPC | 662798900339 |

