- 0.625 in Inside Diameter - 1.125 in Outside Diameter
- 2.38 in Center Distance - 56C Frame
- Shaft Output
- Cast Iron Housing Material - Worm Gear
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Alloy shafting
- Viton® seals
| Frame Size | 56C |
| HP Range | 5 hp |
| Output Style | Shaft |
| Housing Material | Cast Iron |
| Input Style | C-Face Quill |
| Gear Type | Worm |
| Output Torque Range | 500 to 1000 in lbs |
| Output Torque | 888 in lbs |
| Output Direction | Left |
| Service Factor | 1 |
| Input HP | 5.69 |
| Output Speed | 350 rpm |
| Center Distance | 2.375 in |
| Ratio | 5:1 |
| O.D. | 1.125 in |
| No. of Reductions | Single |
| Center Distance Range | 1 in thru 3.25 in |
| Style | B |
| I.D. | 0.625 in |
| Weight | 33.0 LB |
| EAN or UPC | 662798900452 |

