- 0.75 in Inside Diameter - 1.25 in Outside Diameter
- 2.63 in Center Distance
- Shaft Output
- Cast Iron Housing Material - Worm Gear
features
- Cast iron housing
- Alloy shafting
- Viton® seals
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
| Output Style | Shaft |
| Ratio | 10:1 |
| Center Distance Range | 1 in thru 3.25 in |
| Service Factor | 1 |
| Output Torque Range | 1000 to 2500 in lbs |
| Output Speed | 175 rpm |
| Style | B |
| Output Direction | Left |
| Output Torque | 1485 in lbs |
| HP Range | 5 hp |
| Keyway | 3/16 x 3/32 |
| Mounting Style | B |
| O.D. | 1.25 in |
| Overhung Load [Max] | 1150 |
| Input HP | 5 |
| Input Style | Shaft |
| Gear Type | Worm |
| Housing Material | Cast Iron |
| I.D. | 0.75 in |
| Center Distance | 2.625 in |
| No. of Reductions | Single |
| Weight | 37.0 LB |
| EAN or UPC | 662798958651 |

