Skip to content Skip to navigation menu
Cast Iron Shaft Output Single Reduction Worm Reducer

0230-06969

Cast Iron Shaft Output Single Reduction Worm Reducer
Item #110547139
  • 0.75 in Inside Diameter - 1.25 in Outside Diameter
  • 2.63 in Center Distance
  • Shaft Output
  • Cast Iron Housing Material - Worm Gear
Cast Iron Shaft Output Single Reduction Worm Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.75 in Inside Diameter - 1.25 in Outside Diameter
  • 2.63 in Center Distance
  • Shaft Output
  • Cast Iron Housing Material - Worm Gear

features

  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
  • Cast iron housing
  • Alloy shafting
  • Viton® seals
Output Torque 1634 in lbs
HP Range 2 hp
Output Speed 58.3 rpm
Output Torque Range 1000 to 2500 in lbs
Housing Material Cast Iron
Service Factor 1
Ratio 30:1
Style B
Overhung Load [Max] 1150
Center Distance 2.625 in
No. of Reductions Single
I.D. 0.75 in
Gear Type Worm
O.D. 1.25 in
Input HP 2
Keyway 3/16 x 3/32
Output Direction Left
Center Distance Range 1 in thru 3.25 in
Mounting Style B
Output Style Shaft
Input Style Shaft
Weight 37.0 LB
EAN or UPC 662961816085
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison