- 0.75 in Inside Diameter - 1.5 in Outside Diameter
- 2.63 in Center Distance
- Hollow Bore Output
- Cast Iron Housing Material - Worm Gear
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Alloy shafting
- Viton® seals
| HP Range | 1 to 1 1/2 hp |
| I.D. | 0.75 in |
| O.D. | 1.5 in |
| Style | A |
| Housing Material | Cast Iron |
| Input Style | Shaft |
| Output Torque | 1583 in lbs |
| Output Style | Hollow Bore |
| Output Speed | 35 rpm |
| Input HP | 1.27 |
| Gear Type | Worm |
| Ratio | 50:1 |
| Center Distance | 2.625 in |
| Output Torque Range | 1000 to 2500 in lbs |
| Center Distance Range | 1 in thru 3.25 in |
| No. of Reductions | Single |
| Output Hollow Shaft Diameter | 1.5 in |
| Service Factor | 1 |
| Weight | 37.0 LB |
| EAN or UPC | 662798959429 |

