Skip to content Skip to navigation menu
Cast Iron Shaft Output Single Reduction Worm Reducer

0230-07171

Cast Iron Shaft Output Single Reduction Worm Reducer
Item #110547361
  • 0.625 in Inside Diameter - 1.25 in Outside Diameter
  • 2.63 in Center Distance - 56C Frame
  • Shaft Output
  • Cast Iron Housing Material - Worm Gear
Cast Iron Shaft Output Single Reduction Worm Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.625 in Inside Diameter - 1.25 in Outside Diameter
  • 2.63 in Center Distance - 56C Frame
  • Shaft Output
  • Cast Iron Housing Material - Worm Gear

features

  • Cast iron housing
  • Alloy shafting
  • Viton® seals
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
I.D. 0.625 in
Input HP 2.83
Output Shaft Orientation LR
Output Direction Double
Gear Type Worm
Style A
O.D. 1.25 in
Output Torque 1640 in lbs
Ratio 20:1
Housing Material Cast Iron
Center Distance Range 1 in thru 3.25 in
Input Style C-Face Quill
Keyway 3/16 x 3/32
Output Style Shaft
Mounting Style A
Center Distance 2.625 in
Output Speed 87.5 rpm
Overhung Load [Max] 1150
HP Range 2 hp
No. of Reductions Single
Service Factor 1
Frame Size 56C
Output Torque Range 1000 to 2500 in lbs
Weight 38.0 LB
EAN or UPC 662961753984
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison