Skip to content Skip to navigation menu
Cast Iron Shaft Output Single Reduction Worm Reducer

0230-07207

Cast Iron Shaft Output Single Reduction Worm Reducer
Item #110547398
  • 0.625 in Inside Diameter - 1.25 in Outside Diameter
  • 2.63 in Center Distance - 56C Frame
  • Shaft Output
  • Cast Iron Housing Material - Worm Gear
Cast Iron Shaft Output Single Reduction Worm Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.625 in Inside Diameter - 1.25 in Outside Diameter
  • 2.63 in Center Distance - 56C Frame
  • Shaft Output
  • Cast Iron Housing Material - Worm Gear

features

  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
  • Cast iron housing
  • Alloy shafting
  • Viton® seals
Service Factor 1
Output Direction Left
Frame Size 56C
HP Range 2 hp
Input Style C-Face Quill
Output Torque Range 1000 to 2500 in lbs
Output Speed 87.5 rpm
Output Torque 1640 in lbs
Overhung Load [Max] 1150
Center Distance 2.625 in
Mounting Style B
Input HP 2.83
I.D. 0.625 in
Style B
Gear Type Worm
No. of Reductions Single
Housing Material Cast Iron
Center Distance Range 1 in thru 3.25 in
Ratio 20:1
Keyway 3/16 x 3/32
Output Style Shaft
O.D. 1.25 in
Weight 38.0 LB
EAN or UPC 662798961064
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison