Skip to content Skip to navigation menu
Cast Iron Hollow Bore Output Single Reduction Worm Reducer

0230-07519

Cast Iron Hollow Bore Output Single Reduction Worm Reducer
Item #110547711
  • 0.875 in Inside Diameter - 1 in Outside Diameter
  • 2.63 in Center Distance - 140TC Frame
  • Hollow Bore Output
  • Cast Iron Housing Material - Worm Gear
Cast Iron Hollow Bore Output Single Reduction Worm Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.875 in Inside Diameter - 1 in Outside Diameter
  • 2.63 in Center Distance - 140TC Frame
  • Hollow Bore Output
  • Cast Iron Housing Material - Worm Gear

features

  • Cast iron housing
  • Alloy shafting
  • Viton® seals
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
Output Torque Range 1000 to 2500 in lbs
Center Distance 2.625 in
Frame Size 140TC
Keyway 3/16 x 3/32
Ratio 20:1
Housing Material Cast Iron
Output Hollow Shaft Diameter 1 in
Mounting Style L
Output Style Hollow Bore
Input Style C-Face Quill
Service Factor 1
Center Distance Range 1 in thru 3.25 in
No. of Reductions Single
Gear Type Worm
Output Direction Left or Right
Output Torque 1640 in lbs
I.D. 0.875 in
O.D. 1 in
Style L
Output Speed 87.5 rpm
HP Range 2 hp
Input HP 2.83
Weight 48.0 LB
EAN or UPC 662961816467
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison