- 0.875 in Inside Diameter - 1.375 in Outside Diameter
- 3.25 in Center Distance
- Shaft Output
- Cast Iron Housing Material - Worm Gear
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Alloy shafting
- Viton® seals
| Center Distance Range | Above 3.25 in |
| Center Distance | 3.25 in |
| Output Style | Shaft |
| Output Torque | 2706 in lbs |
| Input Style | Shaft |
| I.D. | 0.875 in |
| Output Speed | 29.2 rpm |
| Style | C |
| HP Range | 1 to 1 1/2 hp |
| Gear Type | Worm |
| Service Factor | 1 |
| Input HP | 1.85 |
| No. of Reductions | Single |
| Housing Material | Cast Iron |
| Output Torque Range | 2500 to 5000 in lbs |
| Ratio | 60:1 |
| O.D. | 1.375 in |
| Output Direction | Right |
| Weight | 60.0 LB |
| EAN or UPC | 662961818799 |

