Skip to content Skip to navigation menu
Cast Iron Shaft Output Single Reduction Worm Reducer

0230-14788

Cast Iron Shaft Output Single Reduction Worm Reducer
Item #110548639
  • 0.625 in Inside Diameter - 1.375 in Outside Diameter
  • 3.25 in Center Distance - 56C Frame
  • Shaft Output
  • Cast Iron Housing Material - Worm Gear
Cast Iron Shaft Output Single Reduction Worm Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.625 in Inside Diameter - 1.375 in Outside Diameter
  • 3.25 in Center Distance - 56C Frame
  • Shaft Output
  • Cast Iron Housing Material - Worm Gear

features

  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
  • Cast iron housing
  • Alloy shafting
  • Viton® seals
Output Style Shaft
Center Distance Range Above 3.25 in
O.D. 1.375 in
Output Direction Double
Output Speed 43.8 rpm
Ratio 40:1
Input Style C-Face Quill
Housing Material Cast Iron
Style A
Keyway 3/16 x 3/32
No. of Reductions Single
Service Factor 1
Frame Size 56C
Mounting Style A
Overhung Load [Max] 1100
Output Torque 2906 in lbs
Center Distance 3.25 in
Gear Type Worm
I.D. 0.625 in
Input HP 2.75
Output Shaft Orientation LR
Output Torque Range 2500 to 5000 in lbs
HP Range 2 hp
Weight 70.0 LB
EAN or UPC 662798968971
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison