- 0.875 in Inside Diameter - 1.375 in Outside Diameter
- 3.25 in Center Distance - 140TC Frame
- Shaft Output
- Cast Iron Housing Material - Worm Gear
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Alloy shafting
- Viton® seals
| Overhung Load [Max] | 1100 |
| Keyway | 3/16 x 3/32 |
| Gear Type | Worm |
| Output Speed | 58.3 rpm |
| Housing Material | Cast Iron |
| HP Range | 3 hp |
| Frame Size | 140TC |
| Mounting Style | A |
| No. of Reductions | Single |
| Output Direction | Double |
| Center Distance Range | Above 3.25 in |
| Output Torque | 2943 in lbs |
| Input Style | C-Face Quill |
| Output Shaft Orientation | LR |
| Service Factor | 1 |
| O.D. | 1.375 in |
| Output Torque Range | 2500 to 5000 in lbs |
| Input HP | 3.56 |
| I.D. | 0.875 in |
| Ratio | 30:1 |
| Center Distance | 3.25 in |
| Output Style | Shaft |
| Style | A |
| Weight | 70.0 LB |
| EAN or UPC | 662798969084 |

