- 0.625 in Inside Diameter - 1.375 in Outside Diameter
- 3.25 in Center Distance - 56C Frame
- Shaft Output
- Cast Iron Housing Material - Worm Gear
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Alloy shafting
- Viton® seals
| Frame Size | 56C |
| Input HP | 8.38 |
| Gear Type | Worm |
| No. of Reductions | Single |
| Output Direction | Left |
| Style | B |
| Center Distance Range | Above 3.25 in |
| Output Torque | 1951 in lbs |
| Ratio | 7.5:1 |
| Input Style | C-Face Quill |
| Output Speed | 233 rpm |
| Center Distance | 3.25 in |
| Output Style | Shaft |
| O.D. | 1.375 in |
| Housing Material | Cast Iron |
| Service Factor | 1 |
| HP Range | 7 1/2 hp |
| Output Torque Range | 1000 to 2500 in lbs |
| I.D. | 0.625 in |
| Weight | 70.0 LB |
| EAN or UPC | 662798969398 |

