- 1.25 in Inside Diameter - 1.5 in Outside Diameter
- 4.25 in Center Distance
- Hollow Bore Output
- Cast Iron Housing Material - Worm Gear
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Alloy shafting
- Viton® seals
| Center Distance | 4.25 in |
| No. of Reductions | Single |
| Input HP | 9.36 |
| HP Range | 7 1/2 hp |
| Output Style | Hollow Bore |
| Ratio | 20:1 |
| Housing Material | Cast Iron |
| Gear Type | Worm |
| Service Factor | 1 |
| Output Torque Range | 5000 to 10000 in lbs |
| Input Style | Shaft |
| Output Torque | 5543 in lbs |
| Output Speed | 87.5 rpm |
| Style | A |
| I.D. | 1.25 in |
| O.D. | 1.5 in |
| Center Distance Range | Above 3.25 in |
| Output Hollow Shaft Diameter | 1.5 in |
| Weight | 107.0 LB |
| EAN or UPC | 662798908557 |

