- 0.625 in Inside Diameter - 2.188 in Outside Diameter
- 4.25 in Center Distance - 56C Frame
- Hollow Bore Output
- Cast Iron Housing Material - Worm Gear
features
- Viton® seals
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Alloy shafting
| Frame Size | 56C |
| I.D. | 0.625 in |
| Input HP | 7.94 |
| No. of Reductions | Single |
| HP Range | 7 1/2 hp |
| Output Torque Range | 5000 to 10000 in lbs |
| Gear Type | Worm |
| O.D. | 2.188 in |
| Center Distance | 4.25 in |
| Ratio | 25:1 |
| Input Style | C-Face Quill |
| Service Factor | 1 |
| Output Hollow Shaft Diameter | 2.188 in |
| Output Speed | 70 rpm |
| Style | A |
| Output Torque | 5767 in lbs |
| Center Distance Range | Above 3.25 in |
| Housing Material | Cast Iron |
| Output Style | Hollow Bore |
| Weight | 120.0 LB |
| EAN or UPC | 662798909264 |

