- 0.875 in Inside Diameter - 1.688 in Outside Diameter
- 4.25 in Center Distance - 140TC Frame
- Hollow Bore Output
- Cast Iron Housing Material - Worm Gear
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Alloy shafting
- Viton® seals
| HP Range | 5 hp |
| O.D. | 1.688 in |
| No. of Reductions | Single |
| Output Torque | 6024 in lbs |
| Gear Type | Worm |
| Ratio | 40:1 |
| Center Distance | 4.25 in |
| Style | A |
| Input Style | C-Face Quill |
| Output Speed | 43.8 rpm |
| Center Distance Range | Above 3.25 in |
| Input HP | 5.58 |
| Output Hollow Shaft Diameter | 1.688 in |
| Output Style | Hollow Bore |
| Service Factor | 1 |
| Frame Size | 140TC |
| Output Torque Range | 5000 to 10000 in lbs |
| I.D. | 0.875 in |
| Housing Material | Cast Iron |
| Weight | 120.0 LB |
| EAN or UPC | 662798909486 |

