- 1.375 in Inside Diameter - 1.438 in Outside Diameter
- 4.25 in Center Distance - 210TC Frame
- Hollow Bore Output
- Cast Iron Housing Material - Worm Gear
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Alloy shafting
- Viton® seals
| Output Style | Hollow Bore |
| Style | A |
| O.D. | 1.438 in |
| Housing Material | Cast Iron |
| I.D. | 1.375 in |
| Input HP | 9.36 |
| No. of Reductions | Single |
| Center Distance | 4.25 in |
| Output Hollow Shaft Diameter | 1.438 in |
| Output Torque Range | 5000 to 10000 in lbs |
| Output Torque | 5543 in lbs |
| Ratio | 20:1 |
| Service Factor | 1 |
| Center Distance Range | Above 3.25 in |
| Gear Type | Worm |
| Frame Size | 210TC |
| Input Style | C-Face Quill |
| HP Range | 7 1/2 hp |
| Output Speed | 87.5 rpm |
| Weight | 120.0 LB |
| EAN or UPC | 662798910468 |

