- 1.625 in Inside Diameter - 1.875 in Outside Diameter
- 4.25 in Center Distance - 250TC Frame
- Hollow Bore Output
- Cast Iron Housing Material - Worm Gear
features
- Viton® seals
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Alloy shafting
- Cast iron housing
| Input Style | C-Face Quill |
| Center Distance Range | Above 3.25 in |
| Output Speed | 233 rpm |
| HP Range | 15 hp |
| Style | A |
| Service Factor | 1 |
| Ratio | 7.5:1 |
| Gear Type | Worm |
| I.D. | 1.625 in |
| O.D. | 1.875 in |
| Center Distance | 4.25 in |
| Output Torque Range | 2500 to 5000 in lbs |
| Output Style | Hollow Bore |
| No. of Reductions | Single |
| Frame Size | 250TC |
| Output Torque | 3495 in lbs |
| Housing Material | Cast Iron |
| Output Hollow Shaft Diameter | 1.875 in |
| Input HP | 15 |
| Weight | 120.0 LB |
| EAN or UPC | 662798910949 |

