- 0.625 in Inside Diameter - 1 in Outside Diameter
- 1.75 in Center Distance
- Cast Iron Housing Material - 56C Frame
- Hollow Bore Output - C-Face Quill Input
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housings
- Alloy shafting
- Viton® seals
- Available in ratios from 50:1 to 3600:1
- Available in Multiple Styles and Mounting Configurations.
| Ratio | 75:1 |
| Input HP | 0.446 |
| O.D. | 1 in |
| Service Factor | 1 |
| Output Torque Range | 500 to 1000 in lbs |
| Output Torque | 744 in lbs |
| Input Style | C-Face Quill |
| Frame Size | 56C |
| Output Style | Hollow Bore |
| Housing Material | Cast Iron |
| Output Speed | 23.3 rpm |
| Center Distance Range | 1 in thru 3.25 in |
| Output Hollow Shaft Diameter | 1 in |
| Center Distance | 1.75 in |
| No. of Reductions | Double |
| Gear Type | Worm |
| I.D. | 0.625 in |
| Weight | 30.0 LB |
| EAN or UPC | 662798987798 |

