- 0.5 in Inside Diameter - 0.875 in Outside Diameter
- 2.06 in Center Distance
- Cast Iron Housing Material
- Shaft Output - Shaft Input
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housings
- Alloy shafting
- Viton® seals
- Available in ratios from 50:1 to 3600:1
- Available in Multiple Styles and Mounting Configurations.
| Input Style | Shaft |
| Input HP | 0.04 |
| Output Speed | 0.49 rpm |
| Output Torque | 1,127 in lbs |
| I.D. | 0.5 in |
| Output Torque Range | 1000 to 2500 in lbs |
| O.D. | 0.875 in |
| Housing Material | Cast Iron |
| Output Style | Shaft |
| No. of Reductions | Double |
| Service Factor | 1 |
| Gear Type | Worm |
| Center Distance | 2.06 in |
| Center Distance Range | 1 in thru 3.25 in |
| Ratio | 3600:1 |
| Weight | 35.0 LB |
| EAN or UPC | 662798988047 |

