- 0.5 in Inside Diameter - 1.25 in Outside Diameter
- 2.63 in Center Distance
- Cast Iron Housing Material
- Shaft Output - Shaft Input
features
- Available in ratios from 50:1 to 3600:1
- Available in Multiple Styles and Mounting Configurations.
- Cast iron housings
- Alloy shafting
- Viton® seals
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
| Ratio | 1800:1 |
| Input Style | Shaft |
| Gear Type | Worm |
| O.D. | 1.25 in |
| No. of Reductions | Double |
| Service Factor | 1 |
| Output Torque | 2,485 in lbs |
| Center Distance Range | 1 in thru 3.25 in |
| Output Style | Shaft |
| I.D. | 0.5 in |
| Output Speed | 0.97 rpm |
| Housing Material | Cast Iron |
| Input HP | 0.117 |
| Output Torque Range | 1000 to 2500 in lbs |
| Center Distance | 2.63 in |
| Weight | 47.0 LB |
| EAN or UPC | 662961741370 |

