- 0.625 in Inside Diameter - 1.25 in Outside Diameter
- 2.63 in Center Distance
- Cast Iron Housing Material - 56C Frame
- Shaft Output - C-Face Quill Input
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housings
- Alloy shafting
- Viton® seals
- Available in ratios from 50:1 to 3600:1
- Available in Multiple Styles and Mounting Configurations.
| I.D. | 0.625 in |
| Service Factor | 1 |
| Output Torque Range | 1000 to 2500 in lbs |
| Center Distance Range | 1 in thru 3.25 in |
| No. of Reductions | Double |
| Gear Type | Worm |
| Mounting Style | Select |
| Ratio | 300:1 |
| O.D. | 1.25 in |
| Frame Size | 56C |
| Keyway | 3/16 x 3/32 |
| Input HP | 0.41 @ 1750 RPM |
| Housing Material | Cast Iron |
| Output Speed | 5.83 rpm |
| Output Style | Shaft |
| Overhung Load [Max] | 1150 |
| Output Torque | 2429 in lbs |
| Center Distance | 2.63 in |
| Output Shaft Direction | Left or Right |
| Input Style | C-Face Quill |
| Weight | 48.0 LB |
| EAN or UPC | 662798988658 |

