- 0.625 in Inside Diameter - 1.25 in Outside Diameter
- 2.63 in Center Distance
- Cast Iron Housing Material - 56C Frame
- Hollow Bore Output - C-Face Quill Input
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housings
- Alloy shafting
- Viton® seals
- Available in ratios from 50:1 to 3600:1
- Available in Multiple Styles and Mounting Configurations.
| Gear Type | Double-Worm |
| Output Torque Range | 2500 to 5000 in lbs |
| Output Speed | 1.75 rpm |
| O.D. | 1.25 in |
| Service Factor | 1 |
| Center Distance | 2.63 in |
| Housing Material | Cast Iron |
| Output Shaft Direction | Right |
| Ratio | 1000:1 |
| No. of Reductions | Double |
| I.D. | 0.625 in |
| Input Style | C-Face Quill |
| Output Torque | 2,604 in lbs |
| Frame Size | 56C |
| Output Style | Hollow Bore |
| Input HP | 0.184 |
| Center Distance Range | 1 in thru 3.25 in |
| Weight | 48.0 LB |
| EAN or UPC | 662961726667 |

