- 0.875 in Inside Diameter - 2.188 in Outside Diameter
- 3.25 in Center Distance
- Cast Iron Housing Material - 140TC Frame
- Hollow Bore Output - C-Face Quill Input
features
- Cast iron housings
- Alloy shafting
- Viton® seals
- Available in ratios from 50:1 to 3600:1
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Available in Multiple Styles and Mounting Configurations.
| Output Hollow Shaft Diameter | 2.188 in |
| Gear Type | Worm |
| No. of Reductions | Double |
| Ratio | 150:1 |
| Output Speed | 11.7 rpm |
| Service Factor | 1 |
| Center Distance | 3.25 in |
| Input Style | C-Face Quill |
| Output Style | Hollow Bore |
| Housing Material | Cast Iron |
| I.D. | 0.875 in |
| O.D. | 2.188 in |
| Output Torque Range | 2500 to 5000 in lbs |
| Output Torque | 4,654 in lbs |
| Center Distance Range | Above 3.25 in |
| Input HP | 1.39 |
| Frame Size | 140TC |
| Weight | 91.0 LB |
| EAN or UPC | 662798990149 |

