- 0.625 in Inside Diameter - 2 in Outside Diameter
- 3.25 in Center Distance
- Cast Iron Housing Material - 56C Frame
- Hollow Bore Output - C-Face Quill Input
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housings
- Alloy shafting
- Viton® seals
- Available in ratios from 50:1 to 3600:1
- Available in Multiple Styles and Mounting Configurations.
| Frame Size | 56C |
| Housing Material | Cast Iron |
| Output Style | Hollow Bore |
| Output Hollow Shaft Diameter | 2 in |
| Output Torque | 5,560 in lbs |
| I.D. | 0.625 in |
| O.D. | 2 in |
| No. of Reductions | Double |
| Center Distance | 3.25 in |
| Output Torque Range | 5000 to 10000 in lbs |
| Service Factor | 1 |
| Input HP | 0.27 |
| Output Speed | 1.17 rpm |
| Gear Type | Worm |
| Input Style | C-Face Quill |
| Ratio | 1500:1 |
| Center Distance Range | Above 3.25 in |
| Weight | 99.0 LB |
| EAN or UPC | 662961820624 |

