- 0.625 in Inside Diameter - 1.5 in Outside Diameter
- 3.75 in Center Distance
- Cast Iron Housing Material - 56C Frame
- Shaft Output - C-Face Quill Input
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Alloy shafting
| Input Style | C-Face Quill |
| Housing Material | Cast Iron |
| O.D. | 1.5 in |
| Input HP | 1.06 |
| Output Speed | 3.5 rpm |
| Ratio | 500:1 |
| Center Distance Range | Above 3.25 in |
| Output Style | Shaft |
| Output Torque | 7,883 in lbs |
| I.D. | 0.625 in |
| Service Factor | 1 |
| Output Torque Range | 5000 to 10000 in lbs |
| No. of Reductions | Double |
| Center Distance | 3.75 in |
| Frame Size | 56C |
| Gear Type | Worm |
| Weight | 110.0 LB |
| EAN or UPC | 662798990620 |

