- 0.875 in Inside Diameter - 1.625 in Outside Diameter
- 4.5 in Center Distance
- Cast Iron Housing Material
- Shaft Output - Shaft Input
features
- Universal Mounting Dimensions
- Modular Design
- Cast iron housing
- Alloy shafting
| Output Style | Shaft |
| No. of Reductions | Double |
| I.D. | 0.875 in |
| Ratio | 3000:1 |
| Housing Material | Cast Iron |
| Center Distance | 4.5 in |
| O.D. | 1.625 in |
| Output Torque Range | 10,000 to 20,000 in lbs |
| Output Torque | 10,320 in lbs |
| Gear Type | Worm |
| Service Factor | 1 |
| Input Style | Shaft |
| Center Distance Range | Above 3.25 in |
| Input HP | 0.34 |
| Output Speed | 0.58 rpm |
| Weight | 172.0 LB |
| EAN or UPC | 662961032300 |

