- 0.875 in Inside Diameter
- 4.5 in Center Distance
- Cast Iron Housing Material - 140TC Frame
- Hollow Bore Output - C-Face Quill Input
features
- Modular Design
- Universal Mounting Dimensions
- Cast iron housing
- Alloy shafting
- QD™ bushings provide widest possible range of bore size in shaft mounted models
| I.D. | 0.875 in |
| Center Distance | 4.5 in |
| Service Factor | 1 |
| Input Style | C-Face Quill |
| No. of Reductions | Double |
| Ratio | 400:1 |
| Output Torque | 13,300 in lbs |
| Center Distance Range | Above 3.25 in |
| Housing Material | Cast Iron |
| Output Style | Hollow Bore |
| Frame Size | 140TC |
| Output Speed | 4.38 rpm |
| Output Torque Range | 10,000 to 20,000 in lbs |
| Input HP | 1.69 |
| Gear Type | Worm |
| Weight | 181.0 LB |
| EAN or UPC | 662798991832 |

