- 0.875 in Inside Diameter - 1.75 in Outside Diameter
- 4.5 in Center Distance
- Cast Iron Housing Material
- Shaft Output - Shaft Input
features
- Modular Design
- Universal Mounting Dimensions
- Cast iron housing
- Alloy shafting
| Center Distance | 4.5 in |
| Center Distance Range | Above 3.25 in |
| Input Style | Shaft |
| Gear Type | Worm |
| O.D. | 1.75 in |
| Housing Material | Cast Iron |
| No. of Reductions | Double |
| Output Torque Range | 10,000 to 20,000 in lbs |
| I.D. | 0.875 in |
| Input HP | 0.94 |
| Output Torque | 15,480 in lbs |
| Output Speed | 1.46 rpm |
| Output Style | Shaft |
| Service Factor | 1 |
| Ratio | 1200:1 |
| Weight | 183.0 LB |
| EAN or UPC | 662961042408 |

