- 0.875 in Inside Diameter - 1.75 in Outside Diameter
- 4.5 in Center Distance
- Cast Iron Housing Material - 140TC Frame
- Shaft Output - C-Face Quill Input
features
- Alloy shafting
- Modular Design
- Universal Mounting Dimensions
- Cast iron housing
| Gear Type | Worm |
| Frame Size | 140TC |
| Output Speed | 2.92 rpm |
| Output Shaft Direction | Double |
| Center Distance | 4.5 in |
| Housing Material | Cast Iron |
| Output Torque Range | 10,000 to 20,000 in lbs |
| Output Shaft Orientation | LR |
| Output Torque | 15,480 in lbs |
| O.D. | 1.75 in |
| I.D. | 0.875 in |
| No. of Reductions | Double |
| Center Distance Range | Above 3.25 in |
| Service Factor | 1 |
| Input HP | 1.56 |
| Input Style | C-Face Quill |
| Ratio | 600:1 |
| Output Style | Shaft |
| Weight | 189.0 LB |
| EAN or UPC | 662798997391 |

