- 1.125 in Inside Diameter
- 5.16 in Center Distance
- Cast Iron Housing Material - 180TC Frame
- Hollow Bore Output - C-Face Quill Input
features
- Modular Design
- Universal Mounting Dimensions
- Cast iron housing
- Alloy shafting
- QD™ bushings provide widest possible range of bore size in shaft mounted models
| Housing Material | Cast Iron |
| Center Distance Range | Above 3.25 in |
| Output Speed | 11.7 rpm |
| Output Torque | 21,080 in lbs |
| Frame Size | 180TC |
| Ratio | 150:1 |
| Gear Type | Worm |
| No. of Reductions | Double |
| Output Style | Hollow Bore |
| Center Distance | 5.16 in |
| Service Factor | 1 |
| Input HP | 6.09 |
| Output Torque Range | 20,000 to 30,000 in lbs |
| I.D. | 1.125 in |
| Input Style | C-Face Quill |
| Weight | 218.0 LB |
| EAN or UPC | 662798992617 |

