- 0.625 in Inside Diameter - 2 in Outside Diameter
- 5.16 in Center Distance
- Cast Iron Housing Material - 56C Frame
- Shaft Output - C-Face Quill Input
features
- Modular Design
- Universal Mounting Dimensions
- Cast iron housing
- Alloy shafting
| Output Shaft Orientation | LR |
| O.D. | 2 in |
| Center Distance Range | Above 3.25 in |
| Frame Size | 56C |
| Input HP | 1.11 |
| Housing Material | Cast Iron |
| Center Distance | 5.16 in |
| Output Torque Range | 20,000 to 30,000 in lbs |
| Output Style | Shaft |
| Service Factor | 1 |
| Output Torque | 22,670 in lbs |
| No. of Reductions | Double |
| Output Shaft Direction | Double |
| I.D. | 0.625 in |
| Output Speed | 1.17 rpm |
| Ratio | 1500:1 |
| Input Style | C-Face Quill |
| Gear Type | Worm |
| Weight | 218.0 LB |
| EAN or UPC | 662961026705 |

