Skip to content Skip to navigation menu
HERA Cast Iron Hollow Bore Double Reduction Helical Hypoid Reducer

0250-54030

HERA Cast Iron Hollow Bore Double Reduction Helical Hypoid Reducer
Item #101756516
  • 0.626 in Inside Diameter - 1.25 in Outside Diameter
  • Hollow Bore Output Style
  • Cast Iron Housing Material
  • 56C Frame Size
HERA Cast Iron Hollow Bore Double Reduction Helical Hypoid Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.626 in Inside Diameter - 1.25 in Outside Diameter
  • Hollow Bore Output Style
  • Cast Iron Housing Material
  • 56C Frame Size

features

  • 90% Efficiency-Up to 2x Torque
  • Four sizes can replace up to twelve sizes of worm speed reducers
  • Cast iron housing
  • Rolling action gearing (helical and hypoid)
  • Over-sized bearings
  • Viton® seals
  • Bronze bushing quill liner
  • Factory lubricated with Food Grade synthetic lubricant - USDA H1
  • HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.
Output (Shaft or Bore) Size 1 1/4 in
Output Configuration Hollow Output
Input Configuration C-Face Quilled
Frame 56C
Box Length 9.51 in
Output Style Hollow Bore
Box Width 6 1/4 in
Ratio 39.98:1
Box Height 6.94 in
Mounting Type ES
HP Range 2 hp
Output Speed 43.8 rpm
Output Torque Range 2500 to 5000 in lbs
No. of Reductions Double
I.D. 0.626 in
Housing Material Cast Iron
Output Torque 2600 in lbs
Input Style C-Face Quill
Input HP 2.01 @ 1750 rpm
Frame Size 56C
O.D. 1.25 in
Service Factor 1
Weight 42.0 LB
EAN or UPC 662798733364
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison