Skip to content Skip to navigation menu
HERA Cast Iron Hollow Bore Double Reduction Helical Hypoid Reducer

0250-54031

HERA Cast Iron Hollow Bore Double Reduction Helical Hypoid Reducer
Item #101778955
  • 0.626 in Inside Diameter - 1.25 in Outside Diameter
  • Hollow Bore Output Style
  • Cast Iron Housing Material
  • 56C Frame Size
HERA Cast Iron Hollow Bore Double Reduction Helical Hypoid Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.626 in Inside Diameter - 1.25 in Outside Diameter
  • Hollow Bore Output Style
  • Cast Iron Housing Material
  • 56C Frame Size

features

  • 90% Efficiency-Up to 2x Torque
  • Four sizes can replace up to twelve sizes of worm speed reducers
  • Cast iron housing
  • Rolling action gearing (helical and hypoid)
  • Over-sized bearings
  • Viton® seals
  • Bronze bushing quill liner
  • Factory lubricated with Food Grade synthetic lubricant - USDA H1
  • HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.
Input Configuration C-Face Quilled
Box Height 6.94 in
Output Configuration Hollow Output
Box Width 6 1/4 in
Output Style Hollow Bore
Output (Shaft or Bore) Size 1 1/4 in
Frame 56C
Box Length 9.51 in
Ratio 52.50:1
Housing Material Cast Iron
I.D. 0.626 in
No. of Reductions Double
O.D. 1.25 in
Frame Size 56C
Input HP 1.53 @ 1750 rpm
Output Torque 2600 in lbs
Service Factor 1
HP Range 1 to 1 1/2
Output Speed 33.3 rpm
Input Style C-Face Quill
Output Torque Range 2500 to 5000 in lbs
Mounting Type ES
Weight 42.0 LB
EAN or UPC 662798733371
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison