Hub City
0250-54079
HERA Cast Iron Hollow Bore Double Reduction Helical Hypoid Reducer
Item #101731772
- 0.876 in Inside Diameter - 1.25 in Outside Diameter
- Hollow Bore Output Style
- Cast Iron Housing Material
- 140TC Frame Size
features
- 90% Efficiency-Up to 2x Torque
- Four sizes can replace up to twelve sizes of worm speed reducers
- Cast iron housing
- Rolling action gearing (helical and hypoid)
- Over-sized bearings
- Viton® seals
- Bronze bushing quill liner
- Factory lubricated with Food Grade synthetic lubricant - USDA H1
- HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.
| Output (Shaft or Bore) Size | 1 1/4 in |
| Box Length | 9.51 in |
| Box Height | 6.94 in |
| Box Width | 6 1/4 in |
| Ratio | 52.50:1 |
| Frame | 143TC |
| Output Style | Hollow Bore |
| Output Configuration | Hollow Output |
| Input Configuration | C-Face Quilled |
| I.D. | 0.876 in |
| No. of Reductions | Double |
| Output Torque | 2600 in lbs |
| Service Factor | 1 |
| Input HP | 1.53 @ 1750 rpm |
| HP Range | 1 to 1 1/2 |
| Output Speed | 33.3 rpm |
| Input Style | C-Face Quill |
| Frame Size | 140TC |
| Housing Material | Cast Iron |
| Gear Type | Helical-Bevel |
| Mounting Type | ES |
| O.D. | 1.25 in |
| Output Torque Range | 2500 to 5000 in lbs |
| Weight | 42.0 LB |
| EAN or UPC | 662798733852 |

