Skip to content Skip to navigation menu
HERA Cast Iron Hollow Bore Double Reduction Helical Hypoid Reducer

0250-54133

HERA Cast Iron Hollow Bore Double Reduction Helical Hypoid Reducer
Item #101731411
  • 1.126 in Inside Diameter - 1.438 in Outside Diameter
  • Hollow Bore Output Style
  • Cast Iron Housing Material
  • 180TC Frame Size
HERA Cast Iron Hollow Bore Double Reduction Helical Hypoid Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.126 in Inside Diameter - 1.438 in Outside Diameter
  • Hollow Bore Output Style
  • Cast Iron Housing Material
  • 180TC Frame Size

features

  • 90% Efficiency-Up to 2x Torque
  • Four sizes can replace up to twelve sizes of worm speed reducers
  • Cast iron housing
  • Rolling action gearing (helical and hypoid)
  • Over-sized bearings
  • Viton® seals
  • Bronze bushing quill liner
  • Factory lubricated with Food Grade synthetic lubricant - USDA H1
  • HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.
Box Length 9.51 in
Frame 182TC
Input Configuration C-Face Quilled
Output (Shaft or Bore) Size 1.438 in
Ratio 28.01:1
Box Width 6 1/4 in
Box Height 6.94 in
Output Style Hollow Bore
Output Configuration Hollow Output
Housing Material Cast Iron
Input Style C-Face Quill
O.D. 1.438 in
Output Speed 62.5 rpm
Output Torque Range 2500 to 5000 in lbs
Service Factor 1
HP Range 2 hp
I.D. 1.126 in
Mounting Type ES
Input HP 2.86 @ 1750 rpm
Frame Size 180TC
No. of Reductions Double
Output Torque 2600 in lbs
Weight 42.0 LB
EAN or UPC 662798734392
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison