Hub City
0250-54584
HERA Cast Iron Hollow Bore Double Reduction Helical Hypoid Reducer
Item #105551294
- 0.626 in Inside Diameter - 2.188 in Outside Diameter
- Hollow Bore Output Style
- Cast Iron Housing Material
- 56C Frame Size
| I.D. | 0.626 in |
| Housing Material | Cast Iron |
| Service Factor | 1 |
| HP Range | 5 hp |
| Output Speed | 82.7 rpm |
| No. of Reductions | Double |
| Mounting Type | ES |
| Output Style | Hollow Bore |
| Input HP | 6.56 @ 1750 rpm |
| Output Torque | 4500 in lbs |
| Frame Size | 56C |
| O.D. | 2.188 in |
| Output Torque Range | 2500 to 5000 in lbs |
| Input Style | C-Face Quill |
| Ratio | 21.15:1 |
| Weight | 82.0 LB |
| EAN or UPC | 662798760360 |
