Hub City
0250-54918
HERA Cast Iron Hollow Bore Double Reduction Helical Hypoid Reducer
Item #105551106
- 1.626 in Inside Diameter - 1.938 in Outside Diameter
- Hollow Bore Output Style
- Cast Iron Housing Material
- 250TC Frame Size
| Output Speed | 162.5 rpm |
| Service Factor | 1 |
| Input Style | C-Face Quill |
| O.D. | 1.938 in |
| Housing Material | Cast Iron |
| HP Range | 10 hp |
| Ratio | 10.77:1 |
| Output Style | Hollow Bore |
| Frame Size | 250TC |
| No. of Reductions | Double |
| Output Torque Range | 2500 to 5000 in lbs |
| Output Torque | 4500 in lbs |
| Input HP | 12.89 @ 1750 rpm |
| I.D. | 1.626 in |
| Mounting Type | ES |
| Weight | 90.0 LB |
| EAN or UPC | 662798763729 |
