Hub City
0250-55077
HERA Cast Iron Hollow Bore Double Reduction Helical Hypoid Reducer
Item #105550259
- 0.876 in Inside Diameter - 1.75 in Outside Diameter
- Hollow Bore Output Style
- Cast Iron Housing Material
- 140TC Frame Size
| Input Style | C-Face Coupled |
| Input HP | 13 @ 1750 rpm |
| Frame Size | 140TC |
| Output Style | Hollow Bore |
| Ratio | 7.94:1 |
| Housing Material | Cast Iron |
| No. of Reductions | Double |
| HP Range | 10 hp |
| Output Torque Range | 2500 to 5000 in lbs |
| I.D. | 0.876 in |
| Output Speed | 220.4 rpm |
| O.D. | 1.75 in |
| Service Factor | 1 |
| Output Torque | 3346 in lbs |
| Mounting Type | PS |
| Weight | 85.0 LB |
| EAN or UPC | 662798765327 |
