Hub City
0250-55143
HERA Cast Iron Hollow Bore Double Reduction Helical Hypoid Reducer
Item #105550940
- 1.126 in Inside Diameter - 1.5 in Outside Diameter
- Hollow Bore Output Style
- Cast Iron Housing Material
- 180TC Frame Size
| Output Speed | 116.3 rpm |
| Output Style | Hollow Bore |
| No. of Reductions | Double |
| Output Torque Range | 2500 to 5000 in lbs |
| Frame Size | 180TC |
| Input Style | C-Face Coupled |
| I.D. | 1.126 in |
| Service Factor | 1 |
| O.D. | 1.5 in |
| Output Torque | 4500 in lbs |
| Housing Material | Cast Iron |
| Ratio | 15.05:1 |
| Mounting Type | PS |
| Input HP | 9.22 @ 1750 rpm |
| HP Range | 7 1/2 hp |
| Weight | 95.0 LB |
| EAN or UPC | 662798766003 |
