Hub City
0250-55257
HERA Cast Iron Hollow Bore Double Reduction Helical Hypoid Reducer
Item #105550176
- 1.376 in Inside Diameter - 1.75 in Outside Diameter
- Hollow Bore Output Style
- Cast Iron Housing Material
- 210TC Frame Size
| I.D. | 1.376 in |
| Output Speed | 58.1 rpm |
| Output Torque Range | 2500 to 5000 in lbs |
| HP Range | 3 hp |
| Frame Size | 210TC |
| Output Style | Hollow Bore |
| Mounting Type | PS |
| O.D. | 1.75 in |
| Input HP | 4.61 @ 1750 rpm |
| Service Factor | 1 |
| Input Style | C-Face Coupled |
| Ratio | 30.14:1 |
| Housing Material | Cast Iron |
| No. of Reductions | Double |
| Output Torque | 4500 in lbs |
| Weight | 95.0 LB |
| EAN or UPC | 662798767147 |
