Hub City
0250-55412
HERA Cast Iron Hollow Bore Double Reduction Helical Hypoid Reducer
Item #105513488
- 0.998 in Inside Diameter - 1.5 in Outside Diameter
- Hollow Bore Output Style
- Cast Iron Housing Material
| Service Factor | 1 |
| Output Speed | 29.7 rpm |
| Input HP | 2.36 @ 1750 rpm |
| No. of Reductions | Double |
| Ratio | 58.92:1 |
| Mounting Type | AS |
| Output Torque | 4500 in lbs |
| Housing Material | Cast Iron |
| I.D. | 0.998 in |
| Output Torque Range | 2500 to 5000 in lbs |
| HP Range | 2 hp |
| O.D. | 1.5 in |
| Output Style | Hollow Bore |
| Input Style | Shaft |
| Weight | 80.0 LB |
| EAN or UPC | 662798768717 |
