Hub City
0250-55781
HERA Cast Iron Hollow Bore Double Reduction Helical Hypoid Reducer
Item #102647754
- 0.876 in Inside Diameter - 2 in Outside Diameter
- Hollow Bore Output Style
- Cast Iron Housing Material
- 140TC Frame Size
| Output Torque | 8500 in lbs |
| Ratio | 30.14:1 |
| Output Style | Hollow Bore |
| No. of Reductions | Double |
| O.D. | 2 in |
| Mounting Type | ES |
| Input Style | C-Face Quill |
| Housing Material | Cast Iron |
| Frame Size | 140TC |
| I.D. | 0.876 in |
| Output Speed | 58.1 rpm |
| Output Torque Range | 5000 to 10000 in lbs |
| Service Factor | 1 |
| HP Range | 7 1/2 hp |
| Input HP | 8.7 @ 1750 rpm |
| Weight | 164.0 LB |
| EAN or UPC | 662798787916 |
