Hub City
0250-55880
HERA Cast Iron Hollow Bore Double Reduction Helical Hypoid Reducer
Item #102615133
- 1.376 in Inside Diameter - 1.5 in Outside Diameter
- Hollow Bore Output Style
- Cast Iron Housing Material
- 210TC Frame Size
| Output Speed | 46.9 rpm |
| Output Style | Hollow Bore |
| Mounting Type | ES |
| No. of Reductions | Double |
| Service Factor | 1 |
| HP Range | 5 hp |
| O.D. | 1.5 in |
| Input Style | C-Face Quill |
| Input HP | 7.02 @ 1750 rpm |
| Output Torque Range | 5000 to 10000 in lbs |
| Output Torque | 8500 in lbs |
| Housing Material | Cast Iron |
| I.D. | 1.376 in |
| Ratio | 37.33:1 |
| Frame Size | 210TC |
| Weight | 171.0 LB |
| EAN or UPC | 662798788906 |
