Hub City
0250-55882
HERA Cast Iron Hollow Bore Double Reduction Helical Hypoid Reducer
Item #102648328
- 1.376 in Inside Diameter - 1.5 in Outside Diameter
- Hollow Bore Output Style
- Cast Iron Housing Material
- 210TC Frame Size
| Output Speed | 29.7 rpm |
| Service Factor | 1 |
| O.D. | 1.5 in |
| Frame Size | 210TC |
| No. of Reductions | Double |
| Output Torque | 8500 in lbs |
| Housing Material | Cast Iron |
| Output Torque Range | 5000 to 10000 in lbs |
| I.D. | 1.376 in |
| Input HP | 4.45 @ 1750 rpm |
| HP Range | 3 hp |
| Output Style | Hollow Bore |
| Mounting Type | ES |
| Ratio | 58.92:1 |
| Input Style | C-Face Quill |
| Weight | 171.0 LB |
| EAN or UPC | 662798788920 |
