Hub City
0250-56007
HERA Cast Iron Hollow Bore Double Reduction Helical Hypoid Reducer
Item #102648004
- 0.626 in Inside Diameter - 2 in Outside Diameter
- Hollow Bore Output Style
- Cast Iron Housing Material
- 56C Frame Size
| Input Style | C-Face Coupled |
| Housing Material | Cast Iron |
| O.D. | 2 in |
| Output Torque | 8500 in lbs |
| Input HP | 4.95 @ 1750 rpm |
| Output Torque Range | 5000 to 10000 in lbs |
| I.D. | 0.626 in |
| Frame Size | 56C |
| Output Speed | 33 rpm |
| Service Factor | 1 |
| HP Range | 3 hp |
| Output Style | Hollow Bore |
| Mounting Type | PS |
| Ratio | 53.03:1 |
| No. of Reductions | Double |
| Weight | 170.0 LB |
| EAN or UPC | 662798790176 |
