Hub City
0250-56053
HERA Cast Iron Hollow Bore Double Reduction Helical Hypoid Reducer
Item #102649298
- 0.876 in Inside Diameter - 1.938 in Outside Diameter
- Hollow Bore Output Style
- Cast Iron Housing Material
- 140TC Frame Size
| I.D. | 0.876 in |
| Input Style | C-Face Coupled |
| Output Torque | 8500 in lbs |
| Input HP | 12.4 @ 1750 rpm |
| Output Speed | 82.7 rpm |
| Output Torque Range | 5000 to 10000 in lbs |
| Frame Size | 140TC |
| O.D. | 1.938 in |
| Output Style | Hollow Bore |
| Housing Material | Cast Iron |
| No. of Reductions | Double |
| HP Range | 10 hp |
| Mounting Type | PS |
| Service Factor | 1 |
| Ratio | 21.15:1 |
| Weight | 170.0 LB |
| EAN or UPC | 662798790633 |
