Hub City
0250-56107
HERA Cast Iron Hollow Bore Double Reduction Helical Hypoid Reducer
Item #102614094
- 1.126 in Inside Diameter - 1.938 in Outside Diameter
- Hollow Bore Output Style
- Cast Iron Housing Material
- 180TC Frame Size
| Housing Material | Cast Iron |
| Input Style | C-Face Coupled |
| Output Torque | 8500 in lbs |
| I.D. | 1.126 in |
| Mounting Type | PS |
| HP Range | 25 hp |
| Output Style | Hollow Bore |
| No. of Reductions | Double |
| Frame Size | 180TC |
| Output Torque Range | 5000 to 10000 in lbs |
| Service Factor | 1 |
| Input HP | 27.37 @ 1750 rpm |
| O.D. | 1.938 in |
| Ratio | 9.58:1 |
| Output Speed | 182.7 rpm |
| Weight | 178.0 LB |
| EAN or UPC | 662798791173 |
