Hub City
0250-56258
HERA Cast Iron Hollow Bore Double Reduction Helical Hypoid Reducer
Item #102649091
- 0.874 in Inside Diameter - 3.438 in Outside Diameter
- Hollow Bore Output Style
- Cast Iron Housing Material
| HP Range | 5 hp |
| Output Torque | 8500 in lbs |
| Input HP | 7.02 @ 1750 rpm |
| O.D. | 3.438 in |
| I.D. | 0.874 in |
| Housing Material | Cast Iron |
| Service Factor | 1 |
| Ratio | 37.33:1 |
| Input Style | Shaft |
| Output Style | Hollow Bore |
| Mounting Type | AS |
| Output Torque Range | 5000 to 10000 in lbs |
| Output Speed | 46.9 rpm |
| No. of Reductions | Double |
| Weight | 161.0 LB |
| EAN or UPC | 662798792682 |
