Hub City
0250-56308
HERA Cast Iron Hollow Bore Double Reduction Helical Hypoid Reducer
Item #102649473
- 1.248 in Inside Diameter - 3 in Outside Diameter
- Hollow Bore Output Style
- Cast Iron Housing Material
| Output Speed | 33 rpm |
| No. of Reductions | Double |
| Service Factor | 1 |
| O.D. | 3 in |
| Input HP | 4.95 @ 1750 rpm |
| HP Range | 3 hp |
| Ratio | 53.03:1 |
| Output Torque | 8500 in lbs |
| I.D. | 1.248 in |
| Input Style | Shaft |
| Housing Material | Cast Iron |
| Mounting Type | AS |
| Output Style | Hollow Bore |
| Output Torque Range | 5000 to 10000 in lbs |
| Weight | 161.0 LB |
| EAN or UPC | 662798793184 |
