Hub City
0250-57160
HERA Stainless Steel Hollow Bore Double Reduction Helical Hypoid Reducer
Item #110550230
- 0.749 in Inside Diameter - 1 in Outside Diameter
- Hollow Bore Output Style
- Stainless Steel Housing Material
features
- 90% Efficiency-Up to 2x Torque
- Four sizes can replace up to twelve sizes of worm speed reducers
- Machine Polished 316 stainless steel housing
- Rolling action gearing (helical and hypoid)
- Over-sized bearings
- Viton® seals
- Bronze bushing quill liner
- Factory lubricated with Food Grade synthetic lubricant - USDA H1
- HubLoc® keyless bushing system is available on hollow output bore SSHERA gear drives.
| Ratio | 58.33:1 |
| Housing Material | Stainless Steel |
| Input Style | Shaft |
| Output Torque | 1100 in lbs |
| Service Factor | 1 |
| HP Range | 1/2 to 3/4 hp |
| Mounting Type | AS |
| Input HP | 0.58 @ 1750 rpm |
| O.D. | 1 in |
| No. of Reductions | Double |
| I.D. | 0.749 in |
| Output Style | Hollow Bore |
| Output Speed | 30 rpm |
| Output Torque Range | 1000 to 2500 in lbs |
| Weight | 35.0 LB |
| EAN or UPC | 662798943312 |
